Menu Search
THOMAS & BETTS #2558

Connector, Cord; 1.25 in. Hub; 0.88 to 1.07 in. OD

SKU # 78621002558 Manufacturer Series: 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
OD Min: 0.88 in.
OD Max: 1.07 in.
OD - min-max average: 1.00 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron