Menu Search
Flexible Cord Connectors Connector, Cord; 1/2 in. Hub; 0.5 to 0.75 in. OD

THOMAS & BETTS #2922NM

Rangerâ„¢ Connector, Cord; 1/2 in. Hub; 0.5 to 0.75 in. OD

SKU #78621079742
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.75 in.
OD - min-max average: 0.65 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black