Menu Search
Flexible Cord Connectors Connector, Cord; 1/2 in. Hub; 0.12 to 0.37 in. OD

THOMAS & BETTS #2920SST

Rangerâ„¢ Connector, Cord; 1/2 in. Hub; 0.12 to 0.37 in. OD

SKU #78620987789
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.12 in.
OD Max: 0.37 in.
OD - min-max average: 0.25 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Stainless Steel