Menu Search
THOMAS & BETTS #2200

Connector, Cord; 1/2 in. Hub; 0.12 to 0.25 in. OD

SKU # 78621002200 Manufacturer Series: 2200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.12 in.
OD Max: 0.25 in.
OD - min-max average: 0.20 in
Connection Type: 45 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron