Menu Search

SEALCON #CD17MA-BR

Connector, Cable Gland; 0.2 to 0.39 in. OD; Brown

SKU #78955698925
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Glands
Hub Size: M16x1.5
OD Min: 0.2 in.
OD Max: 0.39 in.
OD - min-max average: 0.29 in.
Connection Type: Straight
Connection Rating: Liquid-tight
Material: Nickel Plated Brass
Color Code: Brown

Additional Info: Splined Bushing: Nylon 6/6, Form Seal: Buna-N