Cable Glands 1/2 in. Nylon 0.39 in. - 0.55 in.

SKU: 78955698937
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Glands
Hub Size: 1/2 in.
OD Min: 0.39 in.
OD Max: 0.55 in.
OD - min-max average: 0.47 in.
Connection Type: Straight
Connection Rating: Liquid-tight
Material: Nylon
Color Code: Gray
Flexible Cord Connectors: Type - Cable Glands; Hub Size - 1/2 in.; OD Min - 0.39 in.; OD Max - 0.55 in.; OD - min-max average - 0.47 in.; Connection Type - Straight; Connection Rating - Liquid-tight; Material - Nylon; Color Code - Gray; Additional Information - Material Specification: Nylon 6/6, Form Seal: Buna-N
Additional Info: Material Specification: Nylon 6/6, Form Seal: Buna-N