Cord Connector Stainless Steel 0.50 in. - 0.56 in.

SKU: 78541141370
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cord Connector
OD Min: 0.5 in.
OD Max: 0.56 in.
OD - min-max average: 0.53 in.
Connection Type: Straight
Material: Stainless Steel
Application: Initial Hand-tight
Trade Size: 1/2 in.
Manufacturer Series: RSSS
The Tuff-Seal RSRS series of corrosion-resistant cord connectors features a body and compression nut made of zinc-chromium plated steel for added strength and durability, enhanced resistance to rust and a better physical appearance. These connectors are i
Additional Info: NEMA 3, 3R, 4, 4X, 6, 12