Menu Search
REMKE INDUSTRIES #RSRS-105

Connector, Cord; Stainless Steel; 0.25 to 0.31 in. OD

SKU # 78541141362 Manufacturer Series: RSRS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cord Connector
OD Min: 0.25 in.
OD Max: 0.31 in.
OD - min-max average: 0.28 in.
Connection Type: Straight
Material: Stainless Steel
Trade Size: 1/2 in.

The Tuff-Seal RSRS series of cord grips features a body and compression nut made of plated steel for added strength and durability, enhanced resistance to rust and a better physical appearance. These grips can be ordered with or without wire mesh attachments and accommodate 3/8 in. through 1 in. conduit. The design of the nut in these cord grips is a hexagon for part of the length and round with a knurl for the remainder of the length.

Additional Info: Form Size: 2, Cord Grip Accessories: Locknuts, O-Rings, Inside Diameter: 0.61 in.