Menu Search

REMKE INDUSTRIES #RSR-313

Tuff-Seal Connector, Cord; 1 in. Hub; 0.69 to 0.81 in. OD

SKU: 78541111313
Manufacturer Series: RSR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.69 in.
OD Max: 0.81 in.
OD - min-max average: 0.75 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum