Menu Search
Search
O-Z/GEDNEY #WC-2004N

Connector, SE/U Oval Cable; Opening: 0.94 x 1.58 to 1.11 x 1.73 in.

SKU # 68785512204
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Opening Max: 1.11 x 1.73
Opening Min: 0.94 x 1.58
Type: SE/U Oval Cable
Material: Die-cast Metal
Application: Wet Location
Installation: Compression
Trade Size: 2 in.

Additional Info: Material Specification: Die Cast Zinc