Menu Search
O-Z/GEDNEY #SRB-650

Connector, Cord; 3/4 in. Hub; 0.55 to 0.65 in. OD

SKU # 68785535330 Manufacturer Series: SRA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.55 in.
OD Max: 0.65 in.
OD - min-max average: 0.60 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated