Menu Search
Flexible Cord Connectors Connector, Cord; 2 in. Hub; 1.4 to 1.6 in. OD
O-Z/GEDNEY #SR-20016

Connector, Cord; 2 in. Hub; 1.4 to 1.6 in. OD

SKU # 78312650855 Manufacturer Series: Gold Seal SR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 2 in.
OD Min: 1.4 in.
OD Max: 1.6 in.
OD - min-max average: 1.50 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron

Additional Info: Material Specification: Zinc Plated