Menu Search

O-Z/GEDNEY #SRC-750

Connector, Cord; 1 in. Hub; 0.65 to 0.75 in. OD

SKU #68785535335
Manufacturer Series: SRA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.65 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated