Menu Search
O-Z/GEDNEY #SR-502

Connector, Cord; 1/2 in. Hub; 0.1 to 0.2 in. OD

SKU # 78312650720 Manufacturer Series: Gold Seal SR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.1 in.
OD Max: 0.2 in.
OD - min-max average: 0.15 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron

Additional Info: Material Specification: Zinc Plated