Menu Search
Flexible Cord Connectors Connector, Cord; 0.38 to 0.5 in. OD; Blue; 3/4 in. Hub

O-Z/GEDNEY #SR-975-500

Grip-Tite Connector, Cord; 0.38 to 0.5 in. OD; Blue; 3/4 in. Hub

SKU #78312650696
Manufacturer Series: SR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.38 in.
OD Max: 0.5 in.
OD - min-max average: 0.45 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron
Color Code: Blue

Additional Info: Material Specification: Zinc Plated. Includes: Sealing Ring and Locknut