Menu Search
Flexible Cord Connectors Connector, UF Cable; Nonmetallic; 1/2 in. Hub
MOLEX #5580

Connector, UF Cable; Nonmetallic; 1/2 in. Hub

SKU # 78678872144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: UF Cable
Material: Nonmetallic
Application: Wet Location
Installation: Compression
Trade Size: 1/2 in.
Opening Min: 0.22 x 0.42
Opening Max: 0.22 x 0.42

Additional Info: Material Specification: Nylon