Menu Search
MOLEX #5622

Water-Tite Max-Loc Connector, Cord; 3/4 in. Hub; 0.25 to 0.38 in. OD

SKU # 78678872104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.25 in.
OD Max: 0.38 in.
OD - min-max average: 0.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon