Menu Search
Flexible Cord Connectors Connector, Cord; 1/2 in. Hub; 0.5 to 0.56 in. OD

MOLEX #5532

Water-Tite Max-Loc Connector, Cord; 1/2 in. Hub; 0.5 to 0.56 in. OD

SKU #78678872121
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.56 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon