Menu Search
Flexible Cord Connectors Connector, Cord; 1/2 in. Hub; 0.375 to 0.437 in. OD; Green
MOLEX #5529W

Max-Loc Connector, Cord; 1/2 in. Hub; 0.375 to 0.437 in. OD; Green

SKU # 78678855292 Manufacturer Series: 130098 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.375 in.
OD Max: 0.437 in.
OD - min-max average: 0.406 in
Connection Type: 90 Degree Male with O-Ring
Connection Rating: Liquid-Tight
Material: Nonmetallic
Color Code: Green

Additional Info: Material Specification: Nylon, NPT Thread, NEMA 6P, 1 Hole