You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #5525W

Water-Tite Max-Loc Connector, Cord; 1/2 in. Hub; 0.25 to 0.31 in. OD

SKU # 78678855252 Manufacturer Series: 130098 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.31 in.
OD - min-max average: 0.25 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon. Includes: Sealing Ring and Locknut