You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
MIDWEST ELECTRIC #CG7590-350

Cord Connector, 0.25 - 0.35 in. OD, Steel, White

SKU # 78456400137 Manufacturer Series: Series CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cord Connector
OD Min: 0.25 in.
OD Max: 0.35 in.
OD - min-max average: 0.30 in
Connection Type: 90 Degree MNPT
Connection Rating: Water-Tight Seal
Material: Steel
Color Code: White
Application: Wet Location
Trade Size: 3/4 in.
Cable Range: 0.25 to 0.35 in.
Opening Min: 13/16 in.
Opening Max: 1-7/16 in.