Menu Search
MIDWEST ELECTRIC #NCG75-75

Connector, Cord; 3/4 in. Hub; 0.35 to 0.75 in. OD

SKU # 78456400245 Manufacturer Series: NCG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.35 in.
OD Max: 0.75 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic