Menu Search
Search
MIDWEST ELECTRIC #CG7545-750

Connector, Cord; 0.65 to 0.75 in. OD; Yellow

SKU # 78456400129 Manufacturer Series: CG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.65 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: 45 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron
Color Code: Yellow

Additional Info: Material Specification: Electrogalvanized