Menu Search
MIDWEST ELECTRIC #CG100-750

Connector, Cord; 0.65 to 0.75 in. OD; Yellow

SKU # 78456400105 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.65 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel
Color Code: Yellow