Menu Search
Search
MIDWEST ELECTRIC #CG5045-650

Connector, Cord; 0.55 to 0.65 in. OD; Brown

SKU # 78456400123 Manufacturer Series: CG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.55 in.
OD Max: 0.65 in.
OD - min-max average: 0.60 in
Connection Type: 45 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron
Color Code: Brown

Additional Info: Material Specification: Electrogalvanized