You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MIDWEST ELECTRIC #CG5090-450

Connector, Cord; 0.35 to 0.45 in. OD; Blue

SKU # 78456400133 Manufacturer Series: CG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.35 in.
OD Max: 0.45 in.
OD - min-max average: 0.40 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron
Color Code: Blue

Additional Info: Material Specification: Electrogalvanized