Menu Search
Search
MIDWEST ELECTRIC #CG5090-350

Connector, Cord; 0.25 to 0.35 in. OD; White

SKU # 78456400132 Manufacturer Series: CG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.35 in.
OD - min-max average: 0.30 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron
Color Code: White