MENCOM #PCG-1.0-B

Cable Glands Nonmetallic 0.75 in. - 0.98 in.

SKU: 78859392037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Glands
OD Min: 0.75 in.
OD Max: 0.98 in.
OD - min-max average: 0.86 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic
Color Code: Black
Description
Flexible Cord Connectors: Type - Cable Glands; OD Min - 0.75 in.; OD Max - 0.98 in.; OD - min-max average - 0.86 in.; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Nonmetallic; Color Code - Black; Additional Information - Wrench Size: 42, Thread Size: 1 in. NPT, IP 68
Additional Info: Wrench Size: 42, Thread Size: 1 in. NPT, IP 68