HUBBELL #SECP9GA

Connector, Cord; Low-profile; Nylon; Hub Size: PG9

SKU: 78358501824
Manufacturer Series: SECP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low-profile Cord Connector
Hub Size: PG9
OD Min: 0.18 in. (4.6mm)
OD Max: 0.31 in. (4.9mm)
Connection Type: Straight Male
Material: 6/6 Nylon
Color Code: Gray
Installation: Lock Nut or Tapped Opening