HUBBELL #SECP21BA

Connector, Cord; Low-profile; Nylon; Hub Size: PG21

SKU: 78358501837
Manufacturer Series: SECP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low-profile Cord Connector
Hub Size: PG21
OD Min: 0.45 in. (11.4mm)
OD Max: 0.71 in. (17.9mm)
Connection Type: Straight Male
Material: 6/6 Nylon
Color Code: Black
Installation: Lock Nut or Tapped Opening