Menu Search

HUBBELL #SECM20G

Connector, Cord; Low-profile; Nylon; Hub Size: M20

SKU: 78358501856
Manufacturer Series: SECM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low-profile Cord Connector
Hub Size: M20
OD Min: 0.17 in. (4.3mm)
OD Max: 0.45 in. (11.4mm)
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: 6/6 Nylon
Color Code: Gray
Installation: Lock Nut or Tapped Opening