Menu Search
HUBBELL #SEC75GA

Connector, Cord; 3/4 in. Hub; 0.45 to 0.7 in. OD

SKU # 78358501814 Manufacturer Series: SEC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.45 in.
OD Max: 0.7 in.
OD - min-max average: 0.60 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon, Gray