Menu Search
Flexible Cord Connectors Connector, Cord; 1.25 in. Hub; 0.88 to 1 in. OD

HUBBELL #SHC1051

Connector, Cord; 1.25 in. Hub; 0.88 to 1 in. OD

SKU #78358520051
Manufacturer Series: SHC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
OD Min: 0.88 in.
OD Max: 1 in.
OD - min-max average: 0.95 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum