Menu Search
HUBBELL #NHC1035

Connector, Cord; 0.5 to 0.63 in. OD; Blue

SKU # 78358520135 Manufacturer Series: NHC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.5 in.
OD Max: 0.63 in.
OD - min-max average: 0.55 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Aluminum
Color Code: Blue