Menu Search
Flexible Cord Connectors Connector, Cord; 0.38 to 0.5 in. OD; Blue; 3/4 in. Hub
HUBBELL #SHC1033

Connector, Cord; 0.38 to 0.5 in. OD; Blue; 3/4 in. Hub

SKU # 78358520033 Manufacturer Series: SHC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.38 in.
OD Max: 0.5 in.
OD - min-max average: 0.45 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum
Color Code: Blue