Menu Search
Flexible Cord Connectors Connector, Cord; 0.38 to 0.5 in. OD; Blue; 1/2 in. Hub

HUBBELL #NHC1023

Connector, Cord; 0.38 to 0.5 in. OD; Blue; 1/2 in. Hub

SKU #78358520123
Manufacturer Series: NHC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.5 in.
OD - min-max average: 0.45 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Aluminum
Color Code: Blue