Menu Search
Flexible Cord Connectors Connector, Cord; 0.25 to 0.38 in. OD; White
HUBBELL #VHC1022

Connector, Cord; 0.25 to 0.38 in. OD; White

SKU # 78358520222 Manufacturer Series: VHC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.38 in.
OD - min-max average: 0.315 in
Connection Type: 45 Degree Male
Material: Aluminum
Color Code: White

Additional Info: Material Specification: Nylon