Menu Search
Search
HUBBELL #NHC1022

Connector, Cord; 0.25 to 0.38 in. OD; White

SKU # 78358520122 Manufacturer Series: NHC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.38 in.
OD - min-max average: 0.30 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Aluminum
Color Code: White