Menu Search
HUBBELL #SHC1021SS

Connector, Cord; 0.19 to 0.25 in. OD; Red

SKU # 78358520721 Manufacturer Series: SHC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.19 in.
OD Max: 0.25 in.
OD - min-max average: 0.20 in.
Connection Type: Straight Male
Material: Stainless Steel
Color Code: Red

Additional Info: Form Size: F2