Menu Search
Flexible Cord Connectors Connector, Cord; 0.18 to 0.31 in. OD; Black

HUBBELL #SEC38BA

Connector, Cord; 0.18 to 0.31 in. OD; Black

SKU #78358501808
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cord Connector
Hub Size: 3/8 in.
OD Min: 0.18 in.
OD Max: 0.31 in.
OD - min-max average: 0.25 in.
Connection Type: Straight Male
Connection Rating: Liquid Tight
Material: Nylon 6/6
Color Code: Black
Application: Wet Location