You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HARTING OF NORTH AMERICA INC #09000005057

Han-Compact Connector, Cable Gland; PG16 Hub; 0.25 to 0.37 in. OD; Black

SKU # 78950622019
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Glands
Hub Size: PG16
OD Min: 0.25 in.
OD Max: 0.37 in.
OD - min-max average: 0.31 in.
Material: Nonmetallic
Color Code: Black

Additional Info: Wrench Size: 27