You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HARTING OF NORTH AMERICA INC #19000005184

Connector, Cable Gland; 0.39 to 0.55 in. OD; Light Gray

SKU # 78950691464
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Glands
Hub Size: M20x1.5
OD Min: 0.39 in.
OD Max: 0.55 in.
OD - min-max average: 0.47 in.
Material: Nonmetallic
Color Code: Light Gray

Additional Info: Wrench Size: 27, IP 68