Menu Search

HALEX #08212B

SE/U Oval Cable Die Cast Metal

SKU: 05141108212
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: SE/U Oval Cable
Material: Die Cast Metal
Application: Wet Location
Installation: Compression
Trade Size: 1-1/4 in.
Cable Range: 3c3
Opening Min: 0.48 x 0.58
Opening Max: 0.84 x 0.96
Description
Flexible Cord Connectors: Type - SE/U Oval Cable; Material - Die Cast Metal; Application - Wet Location; Installation - Compression; Trade Size - in - 1-1/4; Cable Range - 3c3; Opening Min - 0.48 x 0.58; Opening Max - 0.84 x 0.96; Additional Information - Material Specification: Die Cast Zinc; Manufacturer Series - Halex
Additional Info: Material Specification: Die Cast Zinc