Menu Search
Flexible Cord Connectors Connector, Strain Relief; 3/4 in. Hub; 0.62 to 0.75 in. OD
ERICSON MANUFACTURING CO #CG-75-F3-F

E-Grip Connector, Strain Relief; 3/4 in. Hub; 0.62 to 0.75 in. OD

SKU # 78286289121
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strain Relief Connector
Hub Size: 3/4 in.
OD Min: 0.62 in.
OD Max: 0.75 in.
OD - min-max average: 0.69 in.
Connection Type: Straight FNPT
Material: Aluminum
Application: Hazardous Location

Additional Info: Form Size: F3