Menu Search
Search
ERICSON MANUFACTURING CO #CG-25-F3-F

E-Grip Connector, Strain Relief; 3/4 in. Hub; 0.18 in. to 0.25 in. OD

SKU # 78286289117
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strain Relief Connector
Hub Size: 3/4 in.
OD Min: 0.18 in.
OD Max: 0.25 in.
OD - min-max average: 0.22 in.
Connection Type: Straight FNPT
Material: Aluminum
Application: Hazardous Location

Additional Info: Form Size: F3