Menu Search
ERICSON MANUFACTURING CO #CG-162-F7-90

E-Grip Connector, Strain Relief; 2 in. Hub; 1.5 to 1.63 in. OD

SKU # 78286289075
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strain Relief Connector
Hub Size: 2 in.
OD Min: 1.5 in.
OD Max: 1.63 in.
OD - min-max average: 1.57 in.
Connection Type: 90 Degree MNPT
Material: Aluminum
Application: Hazardous Location

Additional Info: Form Size: F7