Menu Search
Flexible Cord Connectors Connector, Strain Relief; 1 in. Hub; 0.37 to 0.5 in. OD

ERICSON MANUFACTURING CO #CG-50-F4-F

E-Grip Connector, Strain Relief; 1 in. Hub; 0.37 to 0.5 in. OD

SKU #78286289122
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strain Relief Connector
Hub Size: 1 in.
OD Min: 0.37 in.
OD Max: 0.5 in.
OD - min-max average: 0.44 in.
Connection Type: Straight FNPT
Material: Aluminum
Application: Hazardous Location

Additional Info: Form Size: F4