Menu Search
Flexible Cord Connectors Connector, Strain Relief; 1.5 in. Hub; 1.37 to 1.43 in. OD

ERICSON MANUFACTURING CO #CG-143-F6-45

E-Grip Connector, Strain Relief; 1.5 in. Hub; 1.37 to 1.43 in. OD

SKU #78286289108
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Strain Relief Connector
Hub Size: 1-1/2 in.
OD Min: 1.37 in.
OD Max: 1.43 in.
OD - min-max average: 1.40 in.
Connection Type: 45 Degree MNPT
Material: Aluminum
Application: Hazardous Location

Additional Info: Form Size: F6