EATON CROUSE-HINDS SERIES #CGB116-SA

Flexible Cord Connector 1/2 in Aluminum 0.25 in - 0.38 in

SKU: 78227410066
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.38 in.
OD - min-max average: 0.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum
Manufacturer Series: CGB
Description
Flexible Cord Connectors: Type - Flexible Cord Connector; Hub Size - 1/2 in; OD Min - 0.25 in; OD Max - 0.38 in; OD - min-max average - 0.30 in; Connection Type - Straight Male; Connection Rating - Liquid-tight; Material - Aluminum; Additional Information - Form Size: A; Manufacturer Series - CGB
Additional Info: Form Size: A