Menu Search
Flexible Cord Connectors Connector, Cord; Steel; 0.88 to 1 in. OD
EATON CROUSE-HINDS SERIES #CGB498-SG

Connector, Cord; Steel; 0.88 to 1 in. OD

SKU # 78227409544 Manufacturer Series: CGB-SG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
OD Min: 0.88 in.
OD Max: 1 in.
OD - min-max average: 0.95 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Includes: Steel and PVC Sealing Ring, Locknut. Form Size: D